Shop All Identification Labels
Brady
Label
Mfr # J20C-4000-7425J
Zoro # G004073960
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU
- Color White
- Label Color White
- Core Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20C-4000-7425J
- Zoro # G004073960
- UPC # 754473615833
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Core Diameter | 2 in |
Roll Length | 100 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Label Width | 4 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-7425J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (3000WT-10.1OZ)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8950)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-WT-PK)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Label (B33-26-417)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- Brady Identification Labels