Shop All Identification Labels
Brady
Label
Mfr # J20C-4000-2475
Zoro # G704073994
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU, UL 969
- Color White
- Label Finish Matte
- Material Series B-2475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20C-4000-2475
- Zoro # G704073994
- UPC # 888434560372
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Core Diameter | 2 in |
Roll Length | 100 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MG-02-011)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87771 (87771)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY Label (B33-76-8591-SL)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- Brady Safety Labels