Shop All Identification Labels
Brady
Label
Mfr # J20-25-2475
Zoro # G004074042
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color White
- Label Finish Matte
- Product Type Inkjet Printable Label
- Core Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-25-2475
- Zoro # G004074042
- UPC # 888434560341
- Country of Origin United States
- Category Identification Labels
Dimensions
Core Diameter | 2 in |
Label Width | 4 in |
Label Height | 6 in |
Label Size (HxW) - Blank Precut General Purpose | 6 in x 4 in |
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 80, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9761)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86895 (86895)
- BRADY Machine/Equipment Label, Instruction, PK5, 86261 (86261)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86853 (86853)
- Brady Safety Labels