Shop All Identification Labels
Brady
Label
Mfr # J20-19-2475
Zoro # G704074007
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color White
- Labels per Roll 250
- Label Thickness 0.0045 in
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20-19-2475
- Zoro # G704074007
- UPC # 888434560327
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 3 in |
Label Height | 2 in |
Core Diameter | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- LYLE Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0580-ND_7X5)
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- BRADY 0.394" Dia. Green/White China RoHS Labels (RCHE-10-423-5)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- Brady Safety Labels