Shop All Right-To-Know and Hazardous Materials
Brady
Label, Health Hazard Fire Hazard Instability, Pk5
Mfr # 52174
Zoro # G5624726
Free Shipping & Returns
$118.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 1/2 in
- Width 10 in
- Material Paper
- Shape Rectangle
- Legend Health Hazard Fire Hazard Instability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 52174
- Zoro # G5624726
- UPC # 754473521745
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 1/2 in |
Width | 10 in |
Details
Item | Label |
Material | Paper |
Shape | Rectangle |
Legend | Health Hazard Fire Hazard Instability |
Legend/Background Color | Black/Blue/Red/Yellow/White |
Language | English |
Standards | UNSPC 55121606 |
Indoor/Outdoor Usage | Indoor Only |
Self-Adhesive | Yes |
Laminated | Yes |
Background Color | White |
Product Type | HMIG Label |
Hazard Communication Standard | HMIG |
Adhesive | Adhesive |
Package Type | Pack |
Preprinted Text | Health Hazard Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions |
Maximum Service Temperature | 149 Degrees F |
Lamination Type | Not Laminated |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 7 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BRADY OSHA Record Keeping Center (OR305E)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY NFR Sign Kit, Magnetic Vinyl, 12x12 (99437)
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- Brady Right-To-Know and Hazardous Materials