Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Green, Labels/Roll: 500
Mfr # THTEP-175-593-.5GN
Zoro # G2646253
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Material Glossy Polyester
- Color Green
- Legend Blank
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-175-593-.5GN
- Zoro # G2646253
- UPC # 662820571827
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 3/4" |
Label Width | 3 in |
Width | 3" |
Length | 3/4" |
Label Height | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3/4 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Green, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L (9690L)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-173-593-YL)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-750-595-CL-BK)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags