Shop All Equipment & Container Labels
Brady
Label, GHS Severe Toxic, Vinyl, 39/Sheet
Mfr # 118845
Zoro # G5214894
product price: $7.79
/pk 39, $0.20/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Severe Toxic Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118845
- Zoro # G5214894
- UPC # 754473660499
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Skull & Crossbones Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- SIGNMISSION OSHA, Diesel Fuel No Smoking No Open Flames, 10in X 7in, 7" W, 10" L, Landscape, OS-DS-D-710-L-1124 (OS-DS-D-710-L-1124)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81730 (81730)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 18-2" (20-1608-002-614)
- Brady Equipment & Container Labels