Shop All Equipment & Container Labels
Brady
Label, GHS Severe Toxic, Paper, 4/Sheet
Mfr # 118901
Zoro # G1826715
original price:
$7.25
14% off
new price: $6.19
/pk 4, $1.55/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Severe Toxic Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118901
- Zoro # G1826715
- UPC # 754473661427
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Skull & Crossbones Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC4)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86064 (86064)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- BRADY Safety Poster, Laminated Paper, English (133209)
- JUSTRITE Safety Band Label, 6 In. H (29004)
- Brady Safety Labels