Shop All Equipment & Container Labels
Brady
Label, GHS Severe Toxic, Paper, 39/Sheet
Mfr # 118899
Zoro # G7498224
product price: $7.55
/pk 39, $0.19/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Severe Toxic Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118899
- Zoro # G7498224
- UPC # 754473661403
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Skull & Crossbones Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- Brady Safety Labels