Shop All Equipment & Container Labels
Brady
Label, GHS Severe Toxic, Paper, 16/Sheet
Mfr # 118900
Zoro # G7568127
product price: $6.59
/pk 16, $0.41/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Severe Toxic Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118900
- Zoro # G7568127
- UPC # 754473661410
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Skull & Crossbones Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-15871)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- SAFEWAZE Beam Trolley Anchor (018-4001)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- Brady Equipment & Container Labels