Shop All Equipment & Container Labels
Brady
Label, GHS Oxidizing, Vinyl, 16/Sheet
Mfr # 118828
Zoro # G7513055
product price: $7.79
/pk 16, $0.49/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Oxidizing Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118828
- Zoro # G7513055
- UPC # 754473660321
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame Over Circle Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- MCR SAFETY Tyvek Coverall W Hood, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY127SL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336GY)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121127 (121127)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86064 (86064)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- Brady Safety Labels