Shop All Equipment & Container Labels
Brady
Label, GHS Health Danger, Vinyl, 16/Sheet
Mfr # 118852
Zoro # G7482824
product price: $8.89
/pk 16, $0.56/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Health Danger Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118852
- Zoro # G7482824
- UPC # 754473660925
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Health Hazard Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Body Fluid Spill Kit (3841-01-CLMS)
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86129 (86129)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Label, GHS Flammable, Paper, 16/Sheet, PK16 (118876)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- Brady Safety Labels