Shop All Equipment & Container Labels
Brady
Label, GHS Gas Pressure, Vinyl, 39/Sheet
Mfr # 118833
Zoro # G7599417
original price:
$8.89
7% off
new price: $8.19
/pk 39, $0.21/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Gas Pressure Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118833
- Zoro # G7599417
- UPC # 754473660376
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gas Cylinder Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, COYOTE BROWN (MA64-498)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6702F)
- BRADY Danger Label, Electrical Hazard, PK8, 21006LS (21006LS)
- BRADY Label, GHS Flammable, Paper, PK4 (118877)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86129 (86129)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BRADY Safety Poster, Laminated Paper, English (133209)
- Brady Equipment & Container Labels