Shop All Equipment & Container Labels
Brady
Label, GHS Gas Pressure, Paper, 39/Sheet
Mfr # 118887
Zoro # G6182172
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Gas Pressure Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 118887
- Zoro # G6182172
- UPC # 754473661281
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gas Cylinder Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- SAFE HANDLER Lifting Support Weight Belt, Small, Black (BLSH-ES-S-2LB)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- BRADY Safety Poster, Laminated Paper, English (133209)
- BRADY Vehicle Placard, Explosives 1.4 (63332)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61531, Laser, 3-1/4" x 8-3/8", White, Pack of 150 (7278261531)
- Brady Safety Labels