Shop All Equipment & Container Labels
Brady
Label, GHS Flammable, Paper, 39/Sheet
Mfr # 118875
Zoro # G7631084
product price: $7.19
/pk 39, $0.18/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Flammable Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118875
- Zoro # G7631084
- UPC # 754473661168
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J89 (465J89)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- Brady Safety Labels