Shop All Equipment & Container Labels
Brady
Label, GHS Explosive, Vinyl, 39/Sheet
Mfr # 118815
Zoro # G7590423
product price: $7.99
/pk 39, $0.20/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Explosive Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118815
- Zoro # G7590423
- UPC # 754473660192
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exploding Bomb Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Analytical Industries Psr-11-917-j Oxygen Sensors (PSR-11-917-J OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- GATOR GRIP Black Gator Grip, 18"x60 ft. (SG3118B)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- Brady Safety Labels