Shop All Equipment & Container Labels
Brady
Label, GHS Explosive, Vinyl, 16/Sheet
Mfr # 118816
Zoro # G7489361
product price: $8.55
/pk 16, $0.53/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Explosive Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118816
- Zoro # G7489361
- UPC # 754473660208
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exploding Bomb Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, XL (101117-006-XL)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Safety Poster, Laminated Paper, English (133209)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60286 (60286)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- Brady Safety Labels