Shop All Equipment & Container Labels
Brady
Label, GHS Environmental, Vinyl, 4/Sheet
Mfr # 118865
Zoro # G6070057
product price: $8.39
/pk 4, $2.10/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Environmental Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118865
- Zoro # G6070057
- UPC # 754473661069
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Environment Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60286 (60286)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100, 86647 (86647)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121107 (121107)
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- Brady Equipment & Container Labels