Shop All Equipment & Container Labels
Brady
Label, GHS Corrosive, Vinyl, 4/Sheet
Mfr # 118841
Zoro # G5214921
product price: $7.89
/pk 4, $1.97/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Corrosive Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118841
- Zoro # G5214921
- UPC # 754473660451
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42273 (42273)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- Brady Safety Labels