Shop All Identification Labels
Brady
Label, GHS Corrosive, Paper, 4/Sheet
Mfr # 118895
Zoro # G8628575
original price:
$6.79
8% off
new price: $6.19
/pk 4, $1.55/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Standards UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118895
- Zoro # G8628575
- UPC # 754473661366
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- HONEYWELL NORTH Inhalation Valve, PK6 (B140001)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4 (14815)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Label (B33C-2000-8591-WT)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- AVERY PermaTrack Durable White Asset Tag Labels, 3/4 x 2, 240 Asset Tags (AVE61526)
- Brady Safety Labels