Shop All Equipment & Container Labels
Brady
Label, GHS Acute Toxic, Vinyl, 4/Sheet
Mfr # 118859
Zoro # G7557846
product price: $8.35
/pk 4, $2.09/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Acute Toxic Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118859
- Zoro # G7557846
- UPC # 754473661007
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Cable Single Leg SRL with Steel Snap Hook End (RPG30)
- INNOPLAST 104in Clearance Bar - Red Bar/White Tapes (CB-104-RW)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- BRADY Label, GHS Severe Toxic, Vinyl, 4/Sheet (118847)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- Brady Equipment & Container Labels