Shop All Equipment & Container Labels
Brady
Label, GHS Acute Toxic, Vinyl, 39/Sheet
Mfr # 118857
Zoro # G5214876
product price: $9.59
/pk 39, $0.25/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Acute Toxic Symbol
- Material Vinyl
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118857
- Zoro # G5214876
- UPC # 754473660987
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exclamation Mark Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- GLAS-COL Glove Bag (108D X-17-17HG)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- BRADY Danger Label, Electrical Hazard, PK8, 21006LS (21006LS)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66061 (66061)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- ACCUFORM Hard Hat Sticker (LHTL124)
- Brady Safety Labels