Shop All Identification Labels
Brady
Label, GHS Acute Toxic, Paper, 4/Sheet
Mfr # 118913
Zoro # G8628584
product price: $5.99
/pk 4, $1.50/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Standards UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118913
- Zoro # G8628584
- UPC # 754473661540
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exclamation Mark Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- REVCO Tigster Tig Welding Gloves, Xl (T50 XL)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, L (167460-RSLG)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Arc Flash Protection Label, PK5, 101951 (101951)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Danger Label, 3-1/2 x 5, Self-Adhes. (83910)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR50)
- Brady Safety Labels