Shop All Equipment & Container Labels
Brady
Label, GHS Acute Toxic, Paper, 39/Sheet
Mfr # 118911
Zoro # G7592225
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend GHS Acute Toxic Symbol
- Material Paper
- Legend/Background Color Black/Red on White
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 118911
- Zoro # G7592225
- UPC # 754473661526
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exclamation Mark Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 (65367)
- BRADY Equipment Label, 5 In. W, PK5, 86196 (86196)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- Brady Safety Labels