Shop All Identification Labels
Brady
Label, GHS Acute Toxic, Paper, 16/Sheet
Mfr # 118912
Zoro # G8628557
product price: $5.99
/pk 16, $0.37/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 in
- Height 1 in
- Standards UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118912
- Zoro # G8628557
- UPC # 754473661533
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black, Red on White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exclamation Mark Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large (EWLPSC0610)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, M, PR (IEX-HZI-03-M)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121087 (121087)
- BRADY Label (J20-25-2475)
- BRADY Label (B33-37-439)
- FUEL STICKERS Fertilizer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK (Z-6X2FTZ-2PK)
- Brady Safety Labels