Shop All Label Maker Ribbons
Brady
Label, Color White/Yellow, 1" W, 3/8" H
Mfr # M6-98-494-YL
Zoro # G708434722
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 3/8 in
- Label Width 1 in
- Standards ASTM D 1000
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-98-494-YL
- Zoro # G708434722
- UPC # 888434594513
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Vial/Tube Size | 1.0 to 8.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Yellow, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Magic-Net Durable, Invisible Gold Color Hair Nets, PK10 (BLPL-ES-DH-1G-10)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 in W, Yellow (M6-176-593-YL)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- BRADY Label, 1 in W, Clear; White (M6-64-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (R4400-RD)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- Brady Label Maker Ribbons