Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color White, 2" W, 2" H
Mfr # M7-20-424
Zoro # G508260248
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Adhesive Adhesive
- Includes Roll of 100 Labels
- Application Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-20-424
- Zoro # G508260248
- UPC # 888434590119
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 2 in |
Vial/Tube Size | 50.0 ml |
Roll Width | 2 in |
Label Width | 2 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 2 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon M7-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- HY-KO Stake Sign Wooden 36In (40601)
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-461)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-425)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- DYMO Letra Tag White Fabric (DY601617)
- Brady Label Maker Tapes, Labels, Signs & Tags