Shop All Label Maker Ribbons
Brady
Label, Color White, 1/4" W, 1/4" H
Mfr # M7-28-423
Zoro # G708434784
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Height 1/4 in
- Adhesive Adhesive
- Label Material Polyester
- Includes Roll of 750 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-28-423
- Zoro # G708434784
- UPC # 888434589946
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/4 in |
Label Width | 1/4 in |
Roll Width | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Label, 4 1/8 in W, Black; Orange; White (BM7C-2000-854-WAR)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- Brady Safety Labels