Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color White, 1" W, 1 1/4" H
Mfr # M6-103-498
Zoro # G108260570
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 250
- Includes Roll of 250 Labels
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards ASTM D 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-103-498
- Zoro # G108260570
- UPC # 888434598900
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss, Label Height 1 1/4 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 7 ft. - Black Rubber Mats (03_101_WAB_4)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-249-7425J)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Label, 1 1/2 in W, White (M6-32-423)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641)
- Brady Label Maker Tapes, Labels, Signs & Tags