Shop All Label Maker Ribbons
Brady
Label, Color White, 1 29/32" W, 1 29/32" H
Mfr # M7-191-593
Zoro # G508434786
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BMP71, M710
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
- Labels per Roll 25
- Application Electrical Labeling, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-191-593
- Zoro # G508434786
- UPC # 888434605721
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- BRADY Label, 1 51/64 in W, Green (M7-169-593-GN)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- Brady Safety Labels