Shop All Label Maker Ribbons
Brady
Label, Color White, 1 29/32" W, 1 29/32" H
Mfr # M7-190-593
Zoro # G608434778
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Application Electrical Labeling, General Identification
- Labels per Roll 50
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-190-593
- Zoro # G608434778
- UPC # 888434605660
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- Brady Label Maker Ribbons