Shop All Label Maker Ribbons
Brady
Label, Color White, 1 19/64" W, 1 19/64" H
Mfr # M7-180-593
Zoro # G208434741
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Includes Box of 50 Labels
- Label Height 1 19/64 in
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-180-593
- Zoro # G208434741
- UPC # 888434605646
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 19/64 in |
Label Width | 1 19/64 in |
Roll Width | 1 19/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 19/64 in x 1 19/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 19/64 in, Label Material Polyester, Label Width 1 19/64 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Acidsafe, 20 lb., 5.3 gal. Flip Top Pail (AN3030)
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Label, 1/2 in W, White (M6-61-483)
- Brady Safety Labels