Shop All Label Maker Ribbons
Brady
Label, Color Silver, 1 29/32" W, 1 29/32" H
Mfr # M7-192-593-SL
Zoro # G508434502
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Silver ( Gloss )
- Label Material Polyester
- Label Height 1 29/32 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-192-593-SL
- Zoro # G508434502
- UPC # 888434605820
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- MIDWEST CAN Qckflw Kerosene Can 2Gal (2610)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Label, 1 in W, Outdoor, Brown (M7C-1000-595-BR)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT171)
- Brady Safety Labels