Shop All Label Maker Ribbons
Brady
Label, Color Silver, 1 29/32" W, 1 29/32" H
Mfr # M6-37-362
Zoro # G708434425
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 1 29/32 in
- Labels per Roll 100
- Label Width 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-37-362
- Zoro # G708434425
- UPC # 888434597873
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Indicating Labels | 1 29/32 in x 1 29/32 in |
Roll Size (WxL) - Indicating Labels | 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl, Label Width 1 29/32 in, Labels per Roll 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- Brady Label Maker Ribbons