Shop All Label Maker Ribbons
Brady
Label, Color Red, 1 29/32" W, 1 29/32" H
Mfr # M7-192-593-RD
Zoro # G708434463
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Gloss )
- Printer Series Compatibility BMP71, M710
- Label Height 1 29/32 in
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
- Labels per Roll 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-192-593-RD
- Zoro # G708434463
- UPC # 888434605813
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- BRADLEY Individual Solenoid Valve (S07-040)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194798)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Thermal Transfer Printer Ribbon, 4-7/64" W, 200 ft. L, Black (134352)
- Brady Label Maker Ribbons