Shop All Label Maker Ribbons
Brady
Label, Color Red, 1 29/32" W, 1 29/32" H
Mfr # M7-191-593-RD
Zoro # G408434725
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Red ( Gloss )
- Label Width 1 29/32 in
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
- Includes Box of 25 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-191-593-RD
- Zoro # G408434725
- UPC # 888434605752
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 29/32 in |
Label Height | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Beige, PK48 (7737-BBGE)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Label, 1 in W, Clear; White (BM-23-427)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- Brady Safety Labels