Shop All Label Maker Ribbons
Brady
Label, Color Red, 1 29/32" W, 1 29/32" H
Mfr # M7-190-593-RD
Zoro # G708434739
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Gloss )
- Printer Series Compatibility BMP71, M710
- Label Material Polyester
- Labels per Roll 50
- Includes Box of 50 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-190-593-RD
- Zoro # G708434739
- UPC # 888434605691
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 29/32 in |
Label Height | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- CONDOR Leather Drivers Gloves, XL, Beige, PR (20GZ12)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow /Black (VST-321-YELLOW/BLACK)
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 in W, White (M6-19-423)
- Brady Label Maker Ribbons