Shop All Label Maker Ribbons
Brady
Label, Color Orange/White, 1" W, 3/8" H
Mfr # M6-98-494-OR
Zoro # G408434794
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Material Polyester
- Labels per Roll 500
- Standards ASTM D 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-98-494-OR
- Zoro # G408434794
- UPC # 888434594483
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 3/8 in |
Vial/Tube Size | 1.0 to 8.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Natural Rubber Latex, Powder-Free, M (9), 100 PK, White (D14-00-009-100)
- STEINER Spats, 5In, Brown, PR (12185)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 1 in W, Clear; White (BM-23-427)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- Brady Safety Labels