Shop All Label Maker Ribbons
Brady
Label, Color Green/White, 1" W, 3/8" H
Mfr # M6-98-494-GN
Zoro # G508434656
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Application Cold Temperature Labeling, Laboratory Labeling
- Label Height 3/8 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-98-494-GN
- Zoro # G508434656
- UPC # 888434594476
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Vial/Tube Size | 1.0 to 8.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Green, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 10'L x 9"W, Water Filled Boom Diverter - 28452 (28452)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- MCR SAFETY NitriShield 6015, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L (9) (6015L)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- Brady Safety Labels