Shop All Label Maker Ribbons
Brady
Label, Color Green, 1 29/32" W, 1 29/32" H
Mfr # M7-191-593-GN
Zoro # G408434718
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Green ( Gloss )
- Includes Box of 25 Labels
- Application Electrical Labeling, General Identification
- Labels per Roll 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-191-593-GN
- Zoro # G408434718
- UPC # 888434605745
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 29/32 in |
Label Height | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- NMC Receiving Sign, TM226K (TM226K)
- NMC AED Automated External Defibrillator 3-View Sign, VS27W (VS27W)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- BRADY Label, 1 15/16 in W, Clear; White (M6-66-427)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- Brady Label Maker Ribbons