Shop All Label Maker Ribbons
Brady
Label, Color Clear, 21/32" W, 13/64" H
Mfr # M6-9-430
Zoro # G208434628
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 21/32 in
- Labels per Roll 750
- Adhesive Adhesive
- Label Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-9-430
- Zoro # G208434628
- UPC # 888434594438
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 21/32 in |
Label Height | 13/64 in |
Core Diameter | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5 (7086-4-PK)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (KV660XL-10)
- BRADY Label, 4 1/8 in W, Red; White (BM7C-2000-855-DAN)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, 1/2 in W, White (M6-7-499)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- Brady Safety Labels