Shop All Label Maker Ribbons
Brady
Label, Color Clear, 1" W, 3/8" H
Mfr # M6-98-430
Zoro # G208434666
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 3/8 in
- Label Material Polyester
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-98-430
- Zoro # G208434666
- UPC # 888434594445
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Core Diameter | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR (N9696XS)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- FLEMING SUPPLY 36-piece Letter and Number Steel Stamp Set with Case, Letters (5/32-in, 4mm) /Numbers (9/64-in, 3.6mm) (667321EAU)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- Brady Safety Labels