Shop All Label Maker Ribbons
Brady
Label, Color Blue/White, 1" W, 3/8" H
Mfr # M6-98-494-BL
Zoro # G608434648
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Labels per Roll 500
- Label Material Polyester
- Includes Roll of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-98-494-BL
- Zoro # G608434648
- UPC # 888434594469
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 1 in |
Vial/Tube Size | 1.0 to 8.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S3761)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size 2X (I-44)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-190-593-SL)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- Brady Safety Labels