Shop All Label Maker Ribbons
Brady
Label, Color Black, 1 29/32" W, 1 29/32" H
Mfr # M7-192-593-BK
Zoro # G908434751
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Gloss )
- Printer Series Compatibility BMP71, M710
- Label Height 1 29/32 in
- Adhesive Adhesive
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-192-593-BK
- Zoro # G908434751
- UPC # 888434605790
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Sign Legend Color: Green, PSP917 (PSP917)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- C.H. HANSON Number Set, 1/8 In. H, Steel (21360)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 in W, White (M6-17-719)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- Brady Label Maker Ribbons