Shop All Label Maker Ribbons
Brady
Label, Color Black, 1 29/32" W, 1 29/32" H
Mfr # M7-190-593-BK
Zoro # G608434808
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Gloss )
- Printer Series Compatibility BMP71, M710
- Label Height 1 29/32 in
- Labels per Roll 50
- Application Electrical Labeling, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-190-593-BK
- Zoro # G608434808
- UPC # 888434605677
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 1 29/32 in |
Roll Width | 1 29/32 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- LABELMASTER Miscellaneous Dangerous Goods, PK50 (HML9S)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- Brady Label Maker Ribbons