Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color Amber, 9/32" W, 9/32" H
Mfr # M6-6-724
Zoro # G308260677
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 750
- Application Circuit Board Labeling, Component and Equipment Labeling
- Adhesive Adhesive
- Includes Roll of 750 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-6-724
- Zoro # G308260677
- UPC # 888434601563
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 9/32 in |
Label Width | 9/32 in |
Label Height | 9/32 in |
Label Size (HxW) - Circuit Board Labels | 9/32 in x 9/32 in |
Roll Size (WxL) - Circuit Board Labels | 9/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Amber, Label Finish Matte, Label Height 9/32 in, Label Material Polyimide, Label Width 9/32 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 13ft.Black/Red Belt (MS630-YW-BRD-130)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- BRADY Label Cartridge, Yellow, Labels/Roll: 100 (M71EP-173-593-YL)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76720)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- ACCUFORM Transparency Film Insert, PK2 (DTA215)
- Brady Label Maker Tapes, Labels, Signs & Tags