Shop All Label Maker Ribbons
Brady
Label, Color Amber, 3/8" W, 3/8" H
Mfr # M6-3-724
Zoro # G708434470
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 500
- Label Height 3/8 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
- Application Circuit Board Labeling, Component and Equipment Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-3-724
- Zoro # G708434470
- UPC # 888434597842
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 3/8 in |
Label Width | 3/8 in |
Roll Width | 3/8 in |
Roll Size (WxL) - Circuit Board Labels | 3/8 in |
Label Size (HxW) - Circuit Board Labels | 3/8 in x 3/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Amber, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 24PK (708S-07)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 2.36" x 1476', 1" Core (03200BK06045)
- Brady Safety Labels