Shop All Label Maker Ribbons
Brady
Label, Color Amber, 1/4" W, 1/4" H
Mfr # M7-28-724
Zoro # G408434787
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 750
- Includes Roll of 750 Labels
- Application Circuit Board Labeling, Component and Equipment Labeling
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-28-724
- Zoro # G408434787
- UPC # 888434589922
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1/4 in |
Label Height | 1/4 in |
Roll Width | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Amber, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-724
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- Brady Label Maker Ribbons