Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Color Amber, 1/4" W, 1/4" H
Mfr # M7-13-724
Zoro # G208260739
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 750
- Application Circuit Board Labeling, Component and Equipment Labeling
- Adhesive Adhesive
- Includes Roll of 750 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-13-724
- Zoro # G208260739
- UPC # 888434590522
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/4 in |
Roll Width | 1/4 in |
Label Width | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Amber, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-724
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Leather Driver, L, PR (GL3005CKL)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, MULTICAM BLACK (191178-021)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 4in (B33-55-423)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-68-499)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- BROTHER Label Tape Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (TZeB61)
- Brady Label Maker Tapes, Labels, Signs & Tags