Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Clear/White, 1 1/2" W, 1 1/2" H
Mfr # M6-157-461
Zoro # G208260494
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Labels per Roll 100
- Standards ASTM D 1000
- Application Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-157-461
- Zoro # G208260494
- UPC # 888434594063
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 0.5 to 2.0 ml |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 1/2 in x 1 1/2 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 8, Black, PR (RB211)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- NMC Danger Do Not Start This Machine Tag, Pk25 (RPT7ST)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-53-427)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- NEVS Printed Chart Tape - No Smoking Oxygen In Use (NT-122)
- Brady Label Maker Tapes, Labels, Signs & Tags